Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Analog Variable-Speed Modular Drive with Easy-Load® II Pump Head; 230 VAC
  MFLX77913-17-EU
undefined
Masterflex® L/S® Analog Variable-Speed Modular Drive with Easy-Load® II Pump Head; 230 VAC
  MFLX77913-17-EU

 

Versatile variable-speed pump system with a wide flow range and simple controls.

  • Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
  • Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off
  • The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
  • Painted steel housing is IP33 rated for protection from vertically falling water

Choose a convenient, complete system all with one catalog number. A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range and ±2% speed regulation.

  • Maximum Flow Rate:
    1700 ml/min
  • Power:
    230 VAC; 50/60 Hz; 2,2 A
  • Accuracy:
    ±2%
  • Cloud connected:
    No
  • Control type:
    Variable-Speed Analog
  • Frequency:
    50/60 Hz
  • Min. flow rate:
    56 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Voltage:
    230 VAC
  • Description:
    L/S Modular Pump System with Easy-Load II Pump Head, 230 VAC
  • Seq:
    15
  • Environmentally Preferable:
  • Model:
    77913-17
  • Duty cycle:
    Continuous
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 33
  • Max. flow rate per channel:
    1700 ml/min
  • Min. flow rate per channel:
    56 ml/min
  • Min. RPM:
    6 rpm
  • Open-head sensor:
    No
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Washdown capable:
    No
  • Current:
    2,2 A
  • Tubing:
    C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
  • Drive:
    07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
  • No. of rollers:
    4
  • Warranty:
    2 years
  • Pk:
    1
  • Pump head:
    77200-62 (L/S® Easy-Load II Pump Head)
  • Housing material:
    Painted steel and aluminium
  • Electrical plug type:
    EU
  • Max. RPM:
    600 rpm
Frequently Bought Together