Order Entry
Austria
Orders LinkContactUsLinkComponent
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®

Masterflex® L/S® Compact Variable-Speed Drive, Avantor®

L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC, EU, 1, 560 ml/min, 200 rpm, Painted steel, 90 - 260 VAC; 50/60 Hz; 0,5 A
Catalog # MFLX77200-20-EU
1 year warranty
ISO9001
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®
Catalog # MFLX77200-20-EU
1 year warranty
ISO9001
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®

L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC, EU, 1, 560 ml/min, 200 rpm, Painted steel, 90 - 260 VAC; 50/60 Hz; 0,5 A

Price
1 140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stackable, compact pump drive delivers versatile performance in limited space.

  • Flow rate 2.1 to 560 ml/min—flow rate depends on drive rpm, pump head, and tubing size
  • Stackable, compact drive is perfect for small work areas
  • Constructed with a painted steel housing with IP22 rating
  • No difficult programming—single switch for forward/off/reverse and analog controller
  • Pump in either direction—also allows purging before or after pumping
  • Remote control of start/stop via contact closure

These compact drives are a perfect when space is limited, as they fit just about anywhere. The variable-speed design makes them ideal for when you need to pump fluid at a higher rate. Drives accept one Easy-Load® or standard pump head. Use drives with L/S® Precision tubing—accepts sizes L/S 13, L/S 14, L/S 16, L/S 25, and L/S 17. Only silicone and C-Flex® tubing formulations are recommended for use with L/S 25 and L/S 17 sizes.

Specifications
  • Maximum Flow Rate:
    560 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 0,5 A
  • Description:
    L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC
  • Housing material:
    Painted steel
  • Electrical plug type:
    EU
  • Max. RPM:
    200 rpm
  • No. of pump heads accepted:
    1
  • Open-head sensor:
    No
  • Speed:
    Variable
  • Cloud connected:
    No
  • Drive length:
    165 mm (6,5")
  • Warranty:
    1 year
  • Motor:
    6 W
  • Remote I/O:
    Start/stop via contact closure
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load
  • Control type:
    Analog
  • Digital dispensing:
    No
  • Drive width:
    133 mm (5,25")
  • Cat. No.:
    MFLX77200-20-EU
  • Drive IP rating:
    IP 22
  • Drive height:
    114 mm (4,5")
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Frequency:
    50/60 Hz
  • Washdown capable:
    No
  • Speed control:
    ±5%
  • Current:
    0,5 A
  • Min. RPM:
    35 rpm
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 2 330,00 €

Accessories

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
    Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
    MFLX77200-07
    07571-00 L/S drive
    Log in for availability
    1 * 1 ST - 227,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.