Order Entry
Austria
Orders LinkContactUsLinkComponent
Label printer, M210

Label printer, M210

M210 Label printer kit, EU plug, 16,00 mm, 114,30×63,50×241,30 mm
Catalog # BRDY311307
Supplier:   Brady
Label printer, M210
Catalog # BRDY311307
Supplier:  Brady
Label printer, M210
Label printer, M210

M210 Label printer kit, EU plug, 16,00 mm, 114,30×63,50×241,30 mm

Price
190,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

The M210 Portable Label Printer is an all-in-one labeller for voice/datacom, electrical and general industrial teams. With label materials designed specifically for harsh environments, the M210 printer can quickly and easily create clear labels that stay stuck for years - despite extreme temperatures and curved or highly textured surfaces.

  • Monocolour
  • Engineered long lasting material quality
  • Prints durable true-sized 6 to 19 mm wide identification to maximise amount of data
  • Adjust the length of the labels using the high performance continuous material
  • Ergonomic cutter and label grabber, holding the label after cutting
  • Easy to use: ABC keypad, graphics library, hot keys and menu functions for fast label creation
  • Smart Cell Technology for automatic label setup and automatic formatting
  • 2 year warranty

Languages available include Croatian; Czech; Danish; Dutch; English(US); Estonian; Finnish; French; German; Hungarian; Italian; Norwegian(Bokmål); Polish; Portuguese; Romanian; Slovak; Slovenian; Spanish (universal); Swedish; Turkish.

Zubehördetails: Optional multifunctional accessory consists of magnet, flashlight, stand, belt loop and pole strap. 2 AAA batteries required (not included).

Lieferumfang: The 'carton pack' model ships in a carton pack with a quick start guide and an M21-750-499 label cartridge.
The kits ship in a hard case holding a M210 printer, a Li-ion battery, a EU or UK power cord, and a M21-750-499 label cartridge.

Specifications
  • Print width:
    16,00 mm
  • Description:
    M210 Label printer kit, EU plug
  • Seq:
    02
  • W×D×H:
    114,30×63,50×241,30 mm
  • Cat. No.:
    BRDY311307
  • Label:
    Continuous and die-cut
  • Print resolution:
    203 dpi
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Multifunctional accessory for M210 and M210-LAB label printers
    Multifunctional accessory for M210 and M210-LAB label printers
    BRDY170424
    Log in for availability
    1 * 1 ST - 35,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Hard case for M210 and M210-LAB label printers
    Hard case for M210 and M210-LAB label printers
    BRDY170421
    Log in for availability
    1 * 1 ST - 44,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Belt clip for M210 and M211 label printers
    Belt clip for M210 and M211 label printers
    BRDY170385
    Log in for availability
    1 * 1 ST - 11,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Magnet only accessory for M210 and M210-LAB label printers
    Magnet only accessory for M210 and M210-LAB label printers
    BRDY170425
    Log in for availability
    1 * 1 ST - 16,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.