Masterflex® Transfer Tubing, Black Rubber Vacuum, 3/4" ID x 1-1/2" OD; 25 ft
Catalog # MFLX96143-17
Supplier: Avantor Fluid Handling
About this item
Suitable for vacuum use.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/4" ID x 1-1/2" OD
The tubing is ideal for vacuum and pressure applications for general lab and industrial use. It features thick flexible walls with a temperature range of 0 to 150 °F (-18 to 65 °C). Can be sterilized with ethylene oxide or autoclave for 30 minutes at 15 psi (1.0 bar).
- Tubing ext.Ø:38,1 mm (1,5")
- Tubing int.Ø:19,1 mm (0,75")
- Wall thickness:9,5 mm
- Max. pressure:2,8 bar (40 psi)
- Max. temperature:65 °C (150 °F)
- Colour:Black
- Description:Transfer Tubing, Black Rubber Vacuum, 3/4" ID x 1-1/2" OD; 25 ft
- Length:7,6 m
- Seq:05
- Environmentally Preferable:
- Model:96143-17
- Length per pack:7,6 m (25 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–18 °C (0 °F)
- Working pressure:40 psi
- Clarity:Opaque
- Tubing material:Rubber
- Pk:25 Feet
Frequently Bought Together