Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Green, 3/16" ID x 1/4" OD; 12 ft
Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Green, 3/16" ID x 1/4" OD; 12 ft
Catalog # MFLX96130-44
undefined
Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Green, 3/16" ID x 1/4" OD; 12 ft
Catalog # MFLX96130-44

About this item

Quickly identify lines.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: Ideal for dedicated or multiple lines—provides quick and easy line identification.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Opaque.
Certifications: None.
Temperature range: -400 to 500 °F (-240 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    12,1 bar (175 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Green
  • Description:
    Transfer Tubing, Peroxide-Cured PTFE, Green, 3/16" ID x 1/4" OD; 12 Ft
  • Length:
    3,7 m
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    96130-44
  • Length per pack:
    3,7 m (12 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –240 °C (–400 °F)
  • Warranty:
    1 Month
  • Working pressure:
    12,1 bar (175 psi)
  • Clarity:
    Opaque
  • Tubing material:
    PTFE
  • Pk:
    12 Feet
Frequently Bought Together