Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Polyimide, 0.0500" ID x 0.0540" OD, 12"L; 5/PK
Masterflex® Transfer Tubing, Polyimide, 0.0500" ID x 0.0540" OD, 12"L; 5/PK
Catalog # MFLX95820-11
CE certificate
undefined
Masterflex® Transfer Tubing, Polyimide, 0.0500" ID x 0.0540" OD, 12"L; 5/PK
Catalog # MFLX95820-11
CE certificate

About this item

Provides excellent temperature stability.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

The tubing is ideal for use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers. It offers excellent chemical, heat, radiation, and abrasion resistance and high dielectric strength. Resin meets USP Class VI requirements and NEMA standards. The tube has a temperature range of –418 to 896 °F (–250 to 480 °C). Can be sterilized with autoclave, ethylene oxide or gamma irradiation.

  • Tubing ext.Ø:
    1,372 mm (0,054")
  • Tubing int.Ø:
    1,27 mm (0,05")
  • Wall thickness:
    0,051 mm
  • Max. pressure:
    27,6 bar (400 psi)
  • Max. temperature:
    480 °C (896 °F)
  • Colour:
    Brown
  • Description:
    Transfer Tubing, Polyimide, 0,0500" ID x 0,0540" OD, 12"L; 5/PK
  • Length:
    0,3 m
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    95820-11
  • Length per pack:
    1,5 m (5 ft.)
  • Regulatory approvals:
    USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –250 °C (–418 °F)
  • Warranty:
    3 Months
  • Working pressure:
    27,6 bar (400 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Polymide
  • Pk:
    5
Frequently Bought Together