Order Entry
Austria
ContactUsLinkComponent
High-Density Polyethylene (HDPE) Tubing, 1" ID x 1-1/4" OD; 100 Ft
High-Density Polyethylene (HDPE) Tubing, 1" ID x 1-1/4" OD; 100 Ft
Catalog # MFLX95501-26
undefined
High-Density Polyethylene (HDPE) Tubing, 1" ID x 1-1/4" OD; 100 Ft
Catalog # MFLX95501-26

About this item

Designed for general purpose lab applications.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: General-purpose lab and industrial use.
Characteristics: Low moisture absorption, good chemical and corrosion-resistance, high tensile strength.
Certifications: None.
Temperature range: –103 to 151 °F (–75 to 66 °C)
Sterilize: Autoclave.

  • Tubing ext.Ø:
    31,8 mm (1,25")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    10,48 bar (152 psi)
  • Max. temperature:
    66 °C (151 °F)
  • Colour:
    Translucent
  • Description:
    High-Density Polyethylene (HDPE) Tubing, 1" ID x 1-1/4" OD; 100 Ft
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Length per pack:
    30,5 m (100 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –75 °C (–103 °F)
  • Warranty:
    1 year
  • Working pressure:
    10,48 bar (152 psi)
  • Clarity:
    Translucent
  • Tubing material:
    HDPE
  • Pk:
    100 Feet
Frequently Bought Together