High-Density Polyethylene (HDPE) Tubing, 7/8" ID x 1" OD; 100 Ft
Catalog # MFLX95501-24
Supplier: Avantor Fluid Handling
About this item
Designed for general purpose lab applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: General-purpose lab and industrial use.
Characteristics: Low moisture absorption, good chemical and corrosion-resistance, high tensile strength.
Certifications: None.
Temperature range: –103 to 151 °F (–75 to 66 °C)
Sterilize: Autoclave.
- Tubing ext.Ø:25,4 mm (1")
- Tubing int.Ø:22,4 mm (0,875")
- Wall thickness:1,6 mm
- Max. pressure:6,21 bar (90 psi)
- Max. temperature:66 °C (151 °F)
- Colour:Translucent
- Description:High-Density Polyethylene (HDPE) Tubing, 7/8" ID x 1" OD; 100 Ft
- Length:30,5 m
- Environmentally Preferable:
- Length per pack:30,5 m (100 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–75 °C (–103 °F)
- Warranty:1 year
- Working pressure:6,21 bar (90 psi)
- Clarity:Translucent
- Tubing material:HDPE
- Pk:100 Feet
Frequently Bought Together