Masterflex® Open Impeller Centrifugal Pump, 175 GPM/46 ft, 304 SS; 230/460V
Catalog # MFLX75506-07
Supplier: Avantor Fluid Handling
CE Compliant
IP55 washdown
About this item
Suitable for suspended solids.
- Close-coupled design offers smallest possible footprint to save space
- Back-pullout construction allows for servicing of pump without disturbing inlet and outlet piping
- Top centerline discharge ensures self-venting of entrapped gases
- Maximum flow rate 175 GPM
- Maximum feet of head 46 ft
- Operates on 230/460 VAC
Typical applications include food process, cooling systems, beverage processing and pharmaceutical services. The open impeller design means the pump can easily handle suspended solids up to a 3/4" spherical shape. Pumps are non-overloading and rated for continuous duty throughout entire operating range for reliable performance and long life.
Delivery: Includes conduit box for hard-wiring.
- Maximum Flow Rate:662,4 L/min (175 gal./min)
- Power:230/460 VAC; 60 Hz; 5,90 A; 3 phase
- Max. pressure:8,6 bar (125 psi)
- Description:304 SS Open-Impeller Centrifugal Pump; 175 gal./min/46 ft, 230/460V
- Height:25,4 cm
- Length:36,5 cm
- Seq:02
- Environmentally Preferable:
- Model:75506-07
- Wetted materials:304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
- Duty cycle continuous:Yes
- Inlet connection:2 NPT(F)
- Motor hp:2
- Outlet connection:2 NPT(F)
- Motor type:TEFC
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
- Width:18,1 cm
- Max. head:14 m (46 ft.)
- Max. motor RPM:3450 rpm
Frequently Bought Together