Order Entry
Austria
ContactUsLinkComponent
Masterflex® FDA-Compliant Sanitary Drum Pump, 12 GPM, 39"L Inlet Tube, Air Motor
Masterflex® FDA-Compliant Sanitary Drum Pump, 12 GPM, 39"L Inlet Tube, Air Motor
Catalog # MFLX75219-60
undefined
Masterflex® FDA-Compliant Sanitary Drum Pump, 12 GPM, 39"L Inlet Tube, Air Motor
Catalog # MFLX75219-60

About this item

Capable of pumping fluids with viscosities up to 1000 cps.

  • 316 SS construction with PTFE elastomers
  • Easy to clean with Tri-Clamp® fittings
  • Flow rate of 12 Powered by air motor

The sanitary drum pumps are engineered to transfer low-viscosity food products, pharmaceutical materials, and personal care solutions from drums, totes, and kettles. Wetted surfaces are constructed with FDA-compliant materials which provide an ideal solution for sanitary applications.

Delivery: Includes drive and pump tube.
  • Maximum Flow Rate:
    45 L/min (12 gal./min)
  • Max. viscosity:
    1000 cP
  • Description:
    FDA-Compliant Sanitary Drum Pump, 12 gal./min, 39"L SS Tube; Air
  • Seq:
    09
  • Environmentally Preferable:
  • Model:
    75219-60
  • Wetted materials:
    316SS, BUNA N, PTFE
  • CE regulatory approval:
    Yes
  • Inlet connection:
    1 5/8"
  • Max. air inlet pressure:
    6,2 bar (90 psig)
  • Outlet connection:
    1 1/4" Tri-Clamp
  • Tube length, inlet:
    39"
  • Air consumption:
    28 ft.³/min
  • Motor type:
    Air
  • Max. temperature:
    80 °C (175 °F)
  • Warranty:
    3 years
  • Pk:
    1
  • Max. head:
    15,2 m (50 ft.)
Frequently Bought Together