Order Entry
Austria
ContactUsLinkComponent
Warren Rupp DA051PPTNS00 Surge Dampeners, 0.5" NPTF, PP Body, PTFE Diaphragm
Warren Rupp DA051PPTNS00 Surge Dampeners, 0.5" NPTF, PP Body, PTFE Diaphragm
Catalog # MFLX75008-00
undefined
Warren Rupp DA051PPTNS00 Surge Dampeners, 0.5" NPTF, PP Body, PTFE Diaphragm
Catalog # MFLX75008-00

About this item

Minimize pulsation of positive displacement pumps.

  • Less vibration and noise
  • Simple installation
  • Variety of materials of construction to meet the system conditions

These Warren Rupp surge suppressors and dampeners are ideal for use to minimize pulsation while pumping with your positive displacement pump. Choose from a wide range of materials based on the chemical compatibility required.

  • Description:
    Surge Dampeners, 0,5" NPTF, PP Body, PTFE Diaphragm
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, PTFE
  • Inlet connection:
    0,5 NPT(F)
  • Outlet connection:
    0,5 NPT(F)
  • Warranty:
    5 years
  • Pk:
    1
Frequently Bought Together