Masterflex® 2-Stop Tubing Sets, Flared PVC, 0.89 mm ID; 12/Pk
Catalog # MFLX74908-26
Lieferant: Avantor Fluid Handling
Über diesen Artikel
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Suitable for use with your Masterflex® High-Pressure Peristaltic Pump
Choose the tubing that is compatible with your pump and meets your application needs.
- Maximum Flow Rate:3,6 ml/min
- Max. temperature:52 °C (125 °F)
- Description:2-Stop Tubing Sets, Flared PVC, 0,89 mm ID; 12/Pk
- Seq:39
- Environmentally Preferable:
- Model:74908-26
- Wetted materials:PVC
- Inlet connection:0,89 mm ID tubing
- Outlet connection:0,89 mm ID tubing
- Min. flow rate:24 µl/min
- Pk:12
- Max. motor RPM:150 rpm
Frequently Bought Together