Order Entry
Austria
ContactUsLinkComponent
Masterflex® 2-Stop Tubing Sets, Flared PVC, 0.38 mm ID; 12/Pk
Masterflex® 2-Stop Tubing Sets, Flared PVC, 0.38 mm ID; 12/Pk
Catalog # MFLX74908-14
undefined
Masterflex® 2-Stop Tubing Sets, Flared PVC, 0.38 mm ID; 12/Pk
Catalog # MFLX74908-14

About this item

Choose tubing based on chemical compatibility, flow rate, and your current pump.

  • Suitable for use with your Masterflex® High-Pressure Peristaltic Pump

Choose the tubing that is compatible with your pump and meets your application needs.

  • Maximum Flow Rate:
    0,705 ml/min
  • Max. temperature:
    52 °C (125 °F)
  • Description:
    2-Stop Tubing Sets, Flared PVC, 0,38 mm ID; 12/Pk
  • Seq:
    35
  • Environmentally Preferable:
  • Model:
    74908-14
  • Wetted materials:
    PVC
  • Inlet connection:
    0,38 mm ID tubing
  • Outlet connection:
    0,38 mm ID tubing
  • Min. flow rate:
    4,7 µl/min
  • Pk:
    12
  • Max. motor RPM:
    150 rpm
Frequently Bought Together