Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® 2-Stop Tubing Sets, Non-Flared PVC, 1.30 mm ID; 12/Pk
  MFLX74906-32
undefined
Masterflex® 2-Stop Tubing Sets, Non-Flared PVC, 1.30 mm ID; 12/Pk
  MFLX74906-32

 

Choose tubing based on chemical compatibility, flow rate, and your current pump.

  • Suitable for use with your Masterflex® High-Pressure Peristaltic Pump

Choose the tubing that is compatible with your pump and meets your application needs.

  • Maximum Flow Rate:
    7,05 ml/min
  • Max. temperature:
    52 °C (125 °F)
  • Description:
    2-Stop Tubing Sets, Non-Flared PVC, 1,30 mm ID; 12/Pk
  • Seq:
    29
  • Environmentally Preferable:
  • Model:
    74906-32
  • Wetted materials:
    PVC
  • Inlet connection:
    1,30 mm ID tubing
  • Outlet connection:
    1,30 mm ID tubing
  • Min. flow rate:
    47 µl/min
  • Pk:
    12
  • Max. motor RPM:
    150 rpm
Frequently Bought Together