Masterflex® 2-Stop Tubing Sets, Non-Flared PVC, 0.51 mm ID; 12/Pk
Catalog # MFLX74906-18
Supplier: Avantor Fluid Handling
About this item
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Suitable for use with your Masterflex® High-Pressure Peristaltic Pump
Choose the tubing that is compatible with your pump and meets your application needs.
- Maximum Flow Rate:1,425 ml/min
- Max. temperature:52 °C (125 °F)
- Description:2-Stop Tubing Sets, Non-Flared PVC, 0,51 mm ID; 12/Pk
- Seq:25
- Environmentally Preferable:
- Model:74906-18
- Wetted materials:PVC
- Inlet connection:0,51 mm ID tubing
- Outlet connection:0,51 mm ID tubing
- Min. flow rate:9,5 µl/min
- Pk:12
- Max. motor RPM:150 rpm
Frequently Bought Together