Masterflex® Replacement Tubing Set, Norprene®, 0.010 to 25.3 GPH Flow Range
Catalog # MFLX74204-03
Supplier: Avantor Fluid Handling
About this item
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Suitable for use with your Masterflex® High-Pressure Peristaltic Pump
Choose the tubing that is compatible with your pump and meets your application needs.
- Maximum Flow Rate:1596 ml/min
- Max. pressure:8,5 bar (125 psi)
- Max. temperature:85 °C (185 °F)
- Description:Replacement Tubing Set, Norprene®, 0,010 to 25,3 gal./h Flow Range
- Seq:04
- Environmentally Preferable:
- Model:74204-03
- Wetted materials:LLDPE, Norprene, PVC, PVDF
- Inlet connection:3/8" compression
- Outlet connection:3/8" compression
- Suction lift, wet:9144 mm of H₂O (360" H₂O)
- Max. viscosity:12000 cP
- Min. flow rate:0,6 ml/min
- Warranty:2 years
- Pk:1
- Max. motor RPM:125 rpm
Frequently Bought Together