Order Entry
Austria
ContactUsLinkComponent
 
Warren Rupp Air-Powered Double-Diaphragm PVDF Pump, PVDF, 4 GPM, PTFE Diaphragm
  MFLX74000-82
5 year warranty
undefined
Warren Rupp Air-Powered Double-Diaphragm PVDF Pump, PVDF, 4 GPM, PTFE Diaphragm
  MFLX74000-82
5 year warranty

 

Move fluids with viscosities up to 11,000 cp.

  • Air-powered motor eliminates sparking concerns associate with electrical pumps
  • Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
  • Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
  • Safely handles abrasive fluids and slurries — ideal for high-viscosity and shear sensitive materials
  • Encapsulated muffler provides excellent sound dampening

These pumps can move high-viscosity fluids such as paint, sludge, and sewage. However, flow rate and pressure depends on the application. If you have questions about the compatibility of your high-viscosity fluid, call our Application Specialists for more information.

Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 10 to 210 °F (-12 to 98 °C).

  • Maximum Flow Rate:
    15,1 L/min (4 gal./min)
  • Power:
    Air
  • Max. viscosity:
    11000 cP
  • Description:
    Air-Powered Double-Diaphragm PVDF Pump, PVDF, 4 gal./min, PTFE Diaphragm
  • Height:
    198,4 mm
  • Length:
    17,78 cm
  • Environmentally Preferable:
  • Pk:
    1
  • Width:
    13,97 cm
  • Wetted materials:
    PVDF, Santoprene®, PTFE
  • Air inlet connection:
    0,25 NPT(F)
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0,25 NPT(F)
  • Max. air inlet pressure:
    6,9 bar (100 psi)
  • Max. particulate size Ø:
    0,8 cm (0,0312")
  • Outlet connection:
    0,25 NPT(F)
  • Run dry:
    Yes
  • Suction lift, wet:
    3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
  • Air consumption:
    10,2 m³/h (6 ft.³/min)
  • Max. temperature:
    93 °C (200 °F)
  • Warranty:
    5 years
Frequently Bought Together