Order Entry
Austria
ContactUsLinkComponent
High-Head Enclosed Motor PP Centrifugal Pump; 2.9 GPM/22.6 ft, 230V
High-Head Enclosed Motor PP Centrifugal Pump; 2.9 GPM/22.6 ft, 230V
Catalog # MFLX72012-05
CE Compliant
undefined
High-Head Enclosed Motor PP Centrifugal Pump; 2.9 GPM/22.6 ft, 230V
Catalog # MFLX72012-05
CE Compliant

About this item

Twin bearing system handles thrust loads for extended service life.

  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance

High-head polypropylene pumps have a closed impeller design to significantly increase the output pressure. Polypropylene construction provides excellent chemical resistance in applications, such as filtration, where a high-head is needed.

Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
  • Maximum Flow Rate:
    11 L/min (2,9 gal./min)
  • Power:
    230 VAC; 0,27 A
  • Max. pressure:
    1 bar (14,2 psi)
  • Description:
    High-Head Enclosed Motor PP Centrifugal Pump; 2,9 gal./min/22,6 ft, 230V
  • Height:
    127 mm
  • Length:
    21,3 cm
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0,625" hosebarb
  • Motor hp:
    1/38
  • Outlet connection:
    0,625" hosebarb
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    10,8 cm
  • Max. head:
    6,9 m (22,6 ft.)
  • Max. motor RPM:
    3400 rpm
Frequently Bought Together