Order Entry
Austria
ContactUsLinkComponent
Explosion-Proof Single-Phase TEFC Motor, 56C, 1 HP/1800 rpm; 115/208-230 V
Explosion-Proof Single-Phase TEFC Motor, 56C, 1 HP/1800 rpm; 115/208-230 V
Artikelnr. MFLX71006-45
CSA Certified
UL Listed
undefined
Explosion-Proof Single-Phase TEFC Motor, 56C, 1 HP/1800 rpm; 115/208-230 V
Artikelnr. MFLX71006-45
CSA Certified
UL Listed

About this item

For Class 1 Group C and D, Class 2 Group F and G locations.

  • Automatic overload protection stops and restarts motor in case of overload or overheating
  • UL-listed file no. E-12044

Motors are TEFC (models 70007-00 to -12 are TENV) and include an explosion-proof conduit box (shipped loose).

  • Power:
    115/208 - 230 VAC; 13,4/6,8-6,7 A; 1 phase
  • Description:
    Explosion-Proof Single-Phase TEFC Motor, 56C, 1 HP/1800 rpm; 115/208-230 V
  • Length:
    36,68 cm
  • Environmentally Preferable:
  • Motor enclosure type:
    TEFC
  • Power conduit box connection:
    Yes
  • Warranty:
    1 year
  • Pk:
    1
  • Max. motor RPM:
    1800 rpm
  • Motor frame size:
    56C
  • Motor hp:
    1
Frequently Bought Together