Order Entry
Austria
ContactUsLinkComponent
 
General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
  MFLX71005-25
CSA Certified
UL Listed
undefined
General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
  MFLX71005-25
CSA Certified
UL Listed

 

Totally enclosed motors are ideal for dusty, dirty, or damp environments.

  • Unique four-in-one design allows for replacement of ODP, TEFC, C-Face, or rigid based motors
  • Use for vertical or horizontal applications

Single-phase motors include a removable, rigid base. Three-phase motors inlcude a removable base.

  • Power:
    208 - 230/ 460 VAC; 2,3-2,4/1,2 A; 3 phase
  • Description:
    General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
  • Length:
    30 cm
  • Environmentally Preferable:
  • Motor enclosure type:
    TEFC, ODP
  • Power conduit box connection:
    Yes
  • Warranty:
    1 year
  • Pk:
    1
  • Max. motor RPM:
    1800 rpm
  • Motor frame size:
    56C
  • Motor hp:
    1/2
Frequently Bought Together