Order Entry
Austria
Orders LinkContactUsLinkComponent
Single-Phase Input Variable-Speed Controllers

Single-Phase Input Variable-Speed Controllers

AC Variable-Speed Controller, 1 hp, 115/230 VAC, 4,2 amp, 230-240VAC output, 354 mm, 11,03 cm, 19,05 cm, 1, 115/230 VAC
Catalog # MFLX70101-21
CE Compliant
Single-Phase Input Variable-Speed Controllers
Catalog # MFLX70101-21
CE Compliant
Single-Phase Input Variable-Speed Controllers
Single-Phase Input Variable-Speed Controllers

AC Variable-Speed Controller, 1 hp, 115/230 VAC, 4,2 amp, 230-240VAC output, 354 mm, 11,03 cm, 19,05 cm, 1, 115/230 VAC

Price
438,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Operate a 230-240 VAC motor with only a 115 VAC power supply.

  • Use with a variety of motors
  • An excellent option for most¡ 1-hp applications
  • On-board trimmer pot allows easy calibration and setup

These controllers have the ability to double their output voltage in situations where 230-240 VAC is needed but only a 115 VAC power supply is available. To protect your motor and equipment, a torque foldback feature allows a 200% torque maximum for a short period of time to overcome intermittent peak loads. Torque levels are then reduced back to a preset safe level. NEMA 4X controllers are available; call our Application Specialists to order.

Specifications
  • Power:
    115/230 VAC
  • Description:
    AC Variable-Speed Controller, 1 hp, 115/230 VAC, 4,2 amp, 230-240VAC output
  • Height:
    354 mm
  • Length:
    11,03 cm
  • Width:
    19,05 cm
  • Motor hp:
    1
  • Cat. No.:
    MFLX70101-21
  • Power cord:
    Yes
  • Warranty:
    2 years
  • Max. input mA:
    4200 mA