Single-Phase Input Variable-Speed Controllers
AC Variable-Speed Controller, 1/2 hp, 115/230 VAC, 2,4 amp, 230-240VAC output, 354 mm, 11,03 cm, 19,05 cm, 1/2, 115/230 VAC
Catalog # MFLX70101-11
CE Compliant
Supplier: Avantor Fluid Handling
Single-Phase Input Variable-Speed Controllers
Catalog # MFLX70101-11
Supplier: Avantor Fluid Handling
CE Compliant
Springe zu:
Product Details & Documents
Operate a 230-240 VAC motor with only a 115 VAC power supply.
- Use with a variety of motors
- An excellent option for most¡ 1-hp applications
- On-board trimmer pot allows easy calibration and setup
These controllers have the ability to double their output voltage in situations where 230-240 VAC is needed but only a 115 VAC power supply is available. To protect your motor and equipment, a torque foldback feature allows a 200% torque maximum for a short period of time to overcome intermittent peak loads. Torque levels are then reduced back to a preset safe level. NEMA 4X controllers are available; call our Application Specialists to order.
Spezifikationen
- Power:115/230 VAC
- Description:AC Variable-Speed Controller, 1/2 hp, 115/230 VAC, 2,4 amp, 230-240VAC output
- Height:354 mm
- Length:11,03 cm
- Width:19,05 cm
- Motor hp:1/2
- Cat. No.:MFLX70101-11
- Power cord:Yes
- Warranty:2 years
- Max. input mA:2400 mA



