Order Entry
Austria
ContactUsLinkComponent
Kodiak Digital Ultrasonic Drum Level Gauge; Battery Powered
Kodiak Digital Ultrasonic Drum Level Gauge; Battery Powered
Catalog # MFLX68349-52
undefined
Kodiak Digital Ultrasonic Drum Level Gauge; Battery Powered
Catalog # MFLX68349-52

About this item

Never come up empty—reads to ±0.50 gallon (1 liter).

  • Resists temperature fluctuations
  • Ideal for applications involving diesel fuel, oils, hydraulic fluid, and water†
  • Works with 15, 30, or 55 gallon (57, 114, or 208 liter) vertical drums
  • Digital display indicates volume in gallons or liters numerically and as an analog bar graph

Ultrasonic drum level gauges feature all laser-welded design and custom integrated signal conditioning for calibration and temperature compensation.

Connects directly to the 3/4" bunghole of a drum, or the threaded adapter may be removed to reveal a 2" thread as well. Digital display indicates volume in gallons or liters numerically and as an analog bar graph. A red, low-level warning light also illuminates when total volume drops below 10%.
Operates on two 9 V batteries (not included) to display a static reading; update the level readings by pushing the "Refresh/Select" button. Auto shut-off feature prolongs battery life.
†Not intended for use with gasoline.

  • Max. depth:
    102 cm (40")
  • Description:
    Digital Ultrasonic Drum Level Gauge; Battery Powered
  • Environmentally Preferable:
  • Wetted materials:
    304/316 SS, glass-filled PBT, and HDPE
  • Accuracy of depth range:
    0,5% full scale
  • Max. process temperature:
    50 °C
  • Min. depth:
    12,7 cm (5")
  • Min. process temperature:
    32 °F
  • Warranty:
    1 year
  • Pk:
    1
  • Power:
    18 - 32 VDC
Frequently Bought Together