Order Entry
Austria
ContactUsLinkComponent
 
Harwil In-Line Liquid Level Switch, 250 psi, 1-1/4" NPT, 5" Differential
  MFLX34001-61
CE Compliant
1 year warranty
UL recognized
undefined
Harwil In-Line Liquid Level Switch, 250 psi, 1-1/4" NPT, 5" Differential
  MFLX34001-61
CE Compliant
1 year warranty
UL recognized

 

Eliminate nuisance switch tripping with a wide range of differentials.

  • Large differentials are immune to wave action and turbulence (L-21VCR models)
  • Single-point switch provides pump up/pump down level control
  • Withstands corrosive and particle-contaminated working fluids

This series of liquid level switches are easy to install, operate and maintain. Through-wall NPT process fittings and NPT electrical ports facilitate integration into existing systems. Operation checks and troubleshooting require only a multimeter.

Wetted materials are fiberglass-reinforced PPS and Hastelloy® C. Switch types and materials of construction resist corrosion and increase durability, making them suitable even for seawater and filtered sewage.

  • Max. pressure:
    250 psi
  • Description:
    Liquid Level Switch, 5" differential
  • Length:
    190,5 mm
  • Environmentally Preferable:
  • Wetted materials:
    Stem: Hastelloy C; Float: Fiberglass-reinforced PPS
  • Max. process temperature:
    93 °C
  • Min. process temperature:
    32 °F
  • Min. specific gravity:
    0,7
  • Relay output:
    15 A at 125 or 250 VAC, 0,5 A at 125 VDC, 0,25 A at 250 VDC
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together