Order Entry
Austria
ContactUsLinkComponent
Dwyer SFI-801-3/4 Sight Flow Indicator, Clear PC, 3 to 35 GPM, 3/4" NPT(F)
Dwyer SFI-801-3/4 Sight Flow Indicator, Clear PC, 3 to 35 GPM, 3/4" NPT(F)
Catalog # MFLX32779-52
CE Compliant
undefined
Dwyer SFI-801-3/4 Sight Flow Indicator, Clear PC, 3 to 35 GPM, 3/4" NPT(F)
Catalog # MFLX32779-52
CE Compliant

About this item

Easily view flow indicator through clear plastic housing.

  • Models with 1 to 10 VDC output offer local and remote indication
  • No magnets in the rotor to attract ferrous materials
  • Output sensors can be added and replaced in the field without removing body from the process line

Sight flow indicators are a low-cost, durable rotor-style flow indicator. Choose from models that provide basic visual flow indication or models with output for remote flow monitoring. Units are constructed of clear plastic, enabling 360° viewing of the spinning rotor for easy flow indication. Models constructed of polysulfone (PSF) have excellent chemical compatibility, high pressure and temperature ratings, and all wetted materials are FDA compliant/NSF rated for potable water applications. Models that are polycarbonate (PC) are constructed of UV-stabilized material making them ideal for outdoor applications (these models are not FDA compliant/do not have NSF rating).

Easily replace or switch outputs — install onto an existing indicator body in the field without any tools. Any sensor can be used with any flow indicator.

  • Housing material:
    PC
  • Maximum Flow Rate:
    35 gal./min
  • Max. pressure:
    125 psi
  • Description:
    Sight Flow Indicator, Clear PC, 3 to 35 gal./min, 3/4" NPT(F)
  • Environmentally Preferable:
  • Wetted materials:
    PC
  • Min. operating temperature:
    29 °C (–20 °F)
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    55 °C (130 °F)
  • Accuracy:
    ±5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Pipe size:
    3/4" NPT (F)
Frequently Bought Together