Order Entry
Austria
ContactUsLinkComponent
Aalborg Compact Gas Mass Flow Controller, 0-200 sccm, N2/Air, Aluminum Body
Aalborg Compact Gas Mass Flow Controller, 0-200 sccm, N2/Air, Aluminum Body
Catalog # MFLX32660-08
NIST traceable
undefined
Aalborg Compact Gas Mass Flow Controller, 0-200 sccm, N2/Air, Aluminum Body
Catalog # MFLX32660-08
NIST traceable

About this item

Precisely control flow rates with built-in valve.

  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

These controllers feature an advanced straight-tube sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity.

The flow rate set point can be established by either a local potentiometer or by a remote 4 to 20 mA or 0 to 5 VDC signal. Output data is sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog-to-RS converter is also available for data collection and analysis on your PC.

All controllers include a detachable 3-1/2-digit LCD that can be tilted up to 90° for easy reading. The display is remote mountable to three feet using extension cable 32662-70. The totalizer option 32650-22 will display total accumulated flow.

The controller is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton; stainless steel (SS) models have wetted materials of SS and Viton.

Accuracy:
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.

Delivery: Includes nIST-traceable calibration report supplied by the manufacturer.
  • Maximum Flow Rate:
    200 ml/min
  • Accuracy:
    ±1,5% full-scale
  • Communication interface:
    linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • Display type:
    3,5-digit LCD, detachable
  • Max. pressure:
    1000 psi
  • Min. flow rate:
    0 ml/min
  • Power:
    12 VDC, 1100 mA max
  • Process connection:
    1/4" Compression
  • Description:
    Compact Gas Mass Flow Controller, 0-200 cm³/min, N2/Air, Aluminum Body
  • Length:
    25,4 mm
  • Environmentally Preferable:
  • Wetted materials:
    Anodized Aluminum, Brass, Viton
  • Leak integrity:
    1 X 10-7 sccs He (max)
  • Max. air flow rate:
    200 ml/min
  • Max. N₂ flow rate:
    200 ml/min
  • Max. particulate size:
    5 µm
  • Min. N₂ flow rate:
    0 ml/min
  • Min. operating temperature:
    0 °C (32 °F)
  • Pressure drop at max. flow:
    1,06 psid
  • Width:
    4,75"
  • Output:
    Linear 0 to 5 VDC (1000 Ω minimum load), 4 to 20 mA (50 to 500 Ω loop resistance)
  • Max. operating temperature:
    50 °C (122 °F)
  • Certification:
    Yes
  • Height:
    5,625"
  • Repeatability:
    ±0,5% full-scale
  • Response time:
    2000 ms
  • Warranty:
    1 year
  • Pk:
    1
  • Gas type:
    Air/Nitrogen
  • Media type:
    Air;Nitrogen
Frequently Bought Together