Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Dwyer Direct-Reading Variable Area Solid Acrylic Flowmeters

5 gal./min, Water, Acrylic, 0,125" NPT(F)
Catalog # MFLX32507-09
Dwyer Direct-Reading Variable Area Solid Acrylic Flowmeters
Catalog # MFLX32507-09
Dwyer Direct-Reading Variable Area Solid Acrylic Flowmeters
Dwyer Direct-Reading Variable Area Solid Acrylic Flowmeters

5 gal./min, Water, Acrylic, 0,125" NPT(F)

Price
184,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Easy-to-read scales.

  • Precisioned machined from stock acrylic
  • Designed for research and laboratory equipment

These flow meter bodies are cut and precision machined from solid, clear acrylic plastic blocks. This construction not only produces a handsome finished product, but permits complete visual inspection. As a result, these flowmeters are especially popular for laboratory equipment applications.

Scales are easy to read-The front scale location and white background provides excellent visibility. The direct reading scales are hot pressed into the plastic and will not wear off. Mid-range calibration is established with a master flow meter. Accuracy is ±5% of full scale for Series A models, ±3% for Series B, and ±2% for Series C. Scales average 2" long on the Series A models, 4" long on Series B, and 5" long on Series C.

Durable and attractive construction-The machined acrylic bodies of these flowmeters are practically unbreakable. Fabrication is backed by 50 years of experience in acrylic instrument machining. The tapered bore is precision machined to a smooth surface that provides perfect visibility of the indicating float. The Series A and Series B models are available with either brass or stainless steel inlet and outlet connections and are tapped for 1⁄8" NPT Thread. Series B models 85 and 86 have either 1⁄4" back or 3⁄8" end connections. The Series C models are provided with PVC connections tapped for 1" NPT Thread. All models have Buna-N “O” ring seals for leak proof connection and are available with either back or end connections for maximum installation versatility.

Precision metering valves are available for most Series A and Series B models. Valves can be provided in either brass or stainless steel and have the valve stems may be easily removed for inspection and maintenance. The Series C models, intended for use with external metering valves, are equipped with a large diameter stainless steel guide rod and a specially designed stainless steel float to provide excellent float stability at the high flow ranges provided by these models.

Specifications
  • Maximum Flow Rate:
    5 gal./min
  • Housing material:
    Acrylic
  • Media type:
    Water
  • Process connection:
    0,125" NPT(F)
  • O-Ring material:
    Buna-N
  • Cat. No.:
    MFLX32507-09
  • Max. pressure:
    100 psi
  • Accuracy:
    ±3%
  • Warranty:
    1 year
  • Float material:
    Stainless steel
  • Max. operating temperature:
    48 °C (120 °F)