Order Entry
Austria
ContactUsLinkComponent
CPC® DrumQuik® PRO Drum Adapter System Threaded Body Coupler, 1/2" NPT(M), DQPRO120208; 1/PK
CPC® DrumQuik® PRO Drum Adapter System Threaded Body Coupler, 1/2" NPT(M), DQPRO120208; 1/PK
Catalog # MFLX31608-20
undefined
CPC® DrumQuik® PRO Drum Adapter System Threaded Body Coupler, 1/2" NPT(M), DQPRO120208; 1/PK
Catalog # MFLX31608-20

About this item

Closed-system design ensures the safety of your environment and employees - at all phases of chemical handling.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Indivdual components to keep your dispensing system working smoothly - or build your own
  • Easy-to-use, economical solution for chemical dispensing
  • Durable materials withstand harsh operating conditions
  • Ideal for 5-gallon jerry cans, 55-gallon drums, and IBCs

The CPC® DrumQuik® PRO drum dispensing system offers a simplified solution to your chemical dispensing needs. This system maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.

The simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications - including acids and caustics, agricultural liquids, cleaning agents and sterilant, paints and coatings, and food oils and syrups.

Build your own system with these individual components. Required system components are a coupler body, drum insert, dip tube, and liquid port coupler. Optional accessories include a vent check valve and drum insert plug.

  • Connection Type:
    Drum Adapter
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ½"
  • Max. temperature:
    49 °C (120 °F)
  • Seal material:
    EPDM
  • Description:
    DrumQuik® PRO Drum Adapter System Threaded Body Coupler, ¹/₂" NPT(M), DQPRO120208; 1/PK
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. temperature:
    0 °C (32 °F)
  • Max. operating pressure:
    45 psi
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Polypropylene
Frequently Bought Together