Order Entry
Austria
ContactUsLinkComponent
Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 GPM
Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 GPM
Catalog # MFLX29995-02
undefined
Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 GPM
Catalog # MFLX29995-02

About this item

Proven design utilizes centrifugal action to remove and concentrate solids.

  • No screens, cartridges or filters to clean or replace
  • Backflushing is not required - minimizing the loss of water and process fluids
  • Unit has no moving parts - less maintenance down time required

In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.

The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.

  • Ø:
    10,16 cm
  • Max. pressure:
    10 bar (150 psi)
  • Description:
    Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 gal./min
  • Material:
    Carbon steel
  • Environmentally Preferable:
  • Inlet connection:
    1/2" NPT(M)
  • Max. particulate size:
    0,25"
  • Outlet connection:
    1/2" NPT(M)
  • Pressure loss:
    12 psi
  • Purging port:
    3/4" NPT(M)
  • Filter type:
    Liquid-Solid Separator
  • Height:
    50,8 cm (20")
  • Warranty:
    1 year
  • Pk:
    1
  • Collection chamber capacity:
    0,3 gal.
  • Flow range:
    4 to 10 gal./min
Frequently Bought Together