Order Entry
Austria
ContactUsLinkComponent
Flowline LI55-1001 Advanced Level Control Meter, No Outputs; 24 VDC
Flowline LI55-1001 Advanced Level Control Meter, No Outputs; 24 VDC
Catalog # MFLX23002-18
IP65 washdown
undefined
Flowline LI55-1001 Advanced Level Control Meter, No Outputs; 24 VDC
Catalog # MFLX23002-18
IP65 washdown

About this item

Easy configuration via push button display module.

  • Bright 6-digit LED main display and secondary unit display with relay status indicators
  • 1/8 DIN enclosure with NEMA 4X faceplate and shallow depth case
  • 32-point linearization function for volumetric tank measurement
  • Non-volatile memory with security password protected lock out
  • Isolated 4-20 mA repeater output with 40 mA internal power supply

The general purpose meter displays engineering units with one 4-20 mA or 0-10 VDC transmitter input channel and is offered in three configurations with optional 2 or 4 relays, 4 or 8 set points and an isolated 4-20 mA repeater. Each relay can be configured on a single set point or latched on two set points for automatic fill or empty control including duplexing. For field mount installations,
order the single or two meter NEMA box.

  • Description:
    Advanced Meter, No Outputs; 24 VDC
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Power:
    85 - 265 VAC; 24 VDC
Frequently Bought Together