Order Entry
Austria
ContactUsLinkComponent
Flowline DS14-00 EchoPod (Red) Switch & Cont.-1.25m range, 1" NPT
Flowline DS14-00 EchoPod (Red) Switch & Cont.-1.25m range, 1" NPT
Catalog # MFLX07506-16
CE Compliant
undefined
Flowline DS14-00 EchoPod (Red) Switch & Cont.-1.25m range, 1" NPT
Catalog # MFLX07506-16
CE Compliant

About this item

An integrated control automation solution that provides noncontact level measurement with switch and control capabilities.

  • Compact design allows for installation in applications with limited mounting options and space
  • Measures dirty, sticky and corrosive media without affecting product performance
  • Advanced Digital Signal Processing provides surface imaging in applications with obstacles in the beam width
  • A single unit can provide switch, control and measurement capabilities simultaneously or individually

EchoPod's relays can be configured on a single set point alarm or latched on two sets for automatic fill or empty in simplex or duplex control modes with fail-safe logic. The embedded controller can replace external control hardware. The sensor is well suited for a wide range of corrosive, sticky or dirty type media. EchoPod is broadly selected for day tanks, sumps, IBC totes, lift stations and mini-bulk storage applications.

DL24 Ultrasonic Multifunction Transmitter, Switch & Controller
The general purpose, ultrasonic sensor provides non-contact level detection up to 98.4'' (2.5m) with 4 SPST 60 VA 1A relays and a two-wire 4-20 mA level measurement output.

DL14 Ultrasonic Multifunction Transmitter, Switch & Controller
The general purpose, ultrasonic sensor provides non-contact level detection up to 49.2'' (1.25m) with 4 SPST 60 VA 1A relays and a two-wire 4-20 mA level measurement output.

DS14 Ultrasonic Switch & Controller with (4) Relays
The general purpose, ultrasonic sensor provides non-contact level detection up to 49.2'' (1.25m) with 4 SPST 60 VA 1A relays. The DS14 directly replaces contact switches connected to a PLC with 1-4 discrete points for easy design conversion or field retrofit.

DX10 Ultrasonic Sensor with Voltage & Frequency Output
The general purpose, DX10 ultrasonic sensor provides non-contact level measurement up to 49.2'' (1.25m) with a 0-5 VDC, 0-10 VDC or 976-2000 Hz. frequency output. Select the voltage output to directly replace a contact measurement sensor connected to a PLC analog input. Select the frequency output to replace a contact measurement sensor or switch assembly, and eliminate the cost of an analog input card by connecting the DX10 to a PLC discrete input.

DL10 Ultrasonic Transmitter with 4-20 mA Output
The general purpose, DL10 ultrasonic sensor provides non-contact level measurement up to 49.2'' (1.25m) with a 4-20 mA output. The DL10 directly replaces contact measurement sensors connected to a PLC analog input card for easy design conversion or field retrofit. The two-wire, 4-20 mA output is ideal for longer signal distances up to 1000'.

Note: WebCal software is required for configuration and setup of EchoPod. Download WebCal for free.

  • Max. depth:
    1,25 m (4,1 ft.)
  • Max. pressure:
    30 psi
  • Description:
    EchoPod (Red) Switch & Cont.-1,25m range, 1" NPT
  • Environmentally Preferable:
  • Wetted materials:
    PVDF
  • Accuracy of depth range:
    0,125 in (3 mm)
  • Dead band:
    2"
  • Enclosure material:
    PC/ABS plastic
  • Max. process temperature:
    60 °C
  • Min. process temperature:
    -20 °F
  • Relay output:
    Four SPST realys rated for 60 VA, 1 A
  • Resolution of depth range:
    0,5 mm (0,019")
  • Power consumption:
    0,5 W
  • Signal output:
    4 to 20 mA, two wire
  • Warranty:
    1 year
  • Pk:
    1
  • Power:
    12 - 24 VAC; 12 - 24 VDC
Frequently Bought Together