Order Entry
Austria
ContactUsLinkComponent
Gems Standard float switch; CPVC, 1/4" NPT mounting
Gems Standard float switch; CPVC, 1/4" NPT mounting
Catalog # MFLX07188-40
CE Compliant
undefined
Gems Standard float switch; CPVC, 1/4" NPT mounting
Catalog # MFLX07188-40
CE Compliant

About this item

Install from the top of your tank—attach your own conduit to protect wiring.

  • Get longer life and more durability with hermetically sealed switches

All models accept 120/240 VAC and operate as NO or NC switches except where noted. Switches include 24" leads (except 07187-12 which has 72" leads). If your level control system exceeds the current rating in the table, use a controller with your switch.

  • Ø:
    3,81 cm
  • Max. pressure:
    15 psi
  • Description:
    Standard float switch; CPVC, 1/4" NPT mounting
  • Height:
    87,3 mm
  • Environmentally Preferable:
  • Wetted materials:
    CPVC stem and float
  • Max. process temperature:
    82 °C
  • Min. process temperature:
    -40 °F
  • Min. specific gravity:
    0,85
  • Relay output:
    at 24 VDC: 0,30; at 120 VAC: 0,17
  • Cable length:
    0,6 m
  • Pk:
    1
  • Power:
    10 - 28 VDC
Frequently Bought Together