Order Entry
Austria
ContactUsLinkComponent
Gems Hinged Liquid Level Float Switch, Nylon; 1/2" NPT External Mounting
Gems Hinged Liquid Level Float Switch, Nylon; 1/2" NPT External Mounting
Catalog # MFLX07187-30
CE Compliant
CSA Certified
UL recognized
undefined
Gems Hinged Liquid Level Float Switch, Nylon; 1/2" NPT External Mounting
Catalog # MFLX07187-30
CE Compliant
CSA Certified
UL recognized

About this item

Get longer life and more durability with hermetically sealed switches.

  • Get longer life and more durability with hermetically sealed switches

These hinged float switches operate by a hinged magnet that swings closed and trips a reed switch. Easily install at any height in tank for a wide range of applications.

  • Ø:
    0,17 cm
  • Max. pressure:
    100 psi
  • Description:
    Hinged Liquid Level Float Switch, Nylon; 1/2" NPT External Mounting
  • Length:
    108 mm
  • Environmentally Preferable:
  • Wetted materials:
    Nylon
  • Min. operating temperature:
    –40 °F
  • Min. specific gravity:
    0,65
  • Process mount:
    1/2" NPT External Mounting
  • Relay output:
    at 120 VAC: 0,17 A; at 24 VDC: 0,3 A
  • Max. operating temperature:
    121 °C
  • Warranty:
    1 year
  • Cable length:
    0,6 m
  • Pk:
    1
  • Power:
    120 VAC; 24 VDC
Frequently Bought Together