Order Entry
Austria
ContactUsLinkComponent
Gems LS-3 Level Switch, Polypropylene; 50 psig, 3/8" Straight Thread
Gems LS-3 Level Switch, Polypropylene; 50 psig, 3/8" Straight Thread
Catalog # MFLX07187-02
CE Compliant
CSA Certified
NSF international certified
UL recognized
undefined
Gems LS-3 Level Switch, Polypropylene; 50 psig, 3/8" Straight Thread
Catalog # MFLX07187-02
CE Compliant
CSA Certified
NSF international certified
UL recognized

About this item

Install from the top of your tank—attach your own conduit to protect wiring.

  • Get longer life and more durability with hermetically sealed switches

All models accept 120/240 VAC and operate as NO or NC switches except where noted. Switches include 24" leads (except 07187-12 which has 72" leads). If your level control system exceeds the current rating in the table, use a controller with your switch.

  • Max. pressure:
    50 psi
  • Description:
    LS-3 Level Switch, Polypropylene; 50 psig Max Pressure, 3/8" Straight Thread
  • Height:
    53,2 mm
  • Environmentally Preferable:
  • Wetted materials:
    polypropylene float and stem
  • Max. process temperature:
    107 °C
  • Min. process temperature:
    -40 °F
  • Min. specific gravity:
    0,6
  • Relay output:
    at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • Warranty:
    1 year
  • Cable length:
    0,6 m
  • Pk:
    1
Frequently Bought Together