FMI Series RH Valveless Piston Pump Head, Ceramic/ETFE/Ceramic, 1/4-28 UNF female thread; 0 to 0,05 ml/Stroke
Catalog # MFLX07117-61
Supplier: Avantor Fluid Handling
About this item
Small displacement provides excellent precision.
- Fully adjustable from zero to maximum
Valveless piston pumps are low maintenance and suffer fewer piston siezures or clogs. With a single moving part, there is less drift over time, offering millions of cycles of reliable, repeatable pumping.
- Ø:0,48 cm
- Maximum Flow Rate:37,5 ml/min
- Max. pressure:100 psi
- Min. flow rate:0,018 ml/min
- Description:Valveless Piston Pump Head. Ceramic/ETFE/Ceramic; 0 - 0,05 ml per Stroke. with 1/4-28 UNF female thread Ports
- Environmentally Preferable:
- Wetted materials:Ceramic (alumina), ETFE
- Inlet connection:1/4-28 female
- Min. motor RPM:6 rpm
- Warranty:1 year
- Pk:1
- Max. motor RPM:750 rpm
Frequently Bought Together