Order Entry
Austria
ContactUsLinkComponent
Masterflex® PTFE-Diaphragm Pump Head, 80 to 800 mL/min
Masterflex® PTFE-Diaphragm Pump Head, 80 to 800 mL/min
Catalog # MFLX07090-42
2 year warranty
undefined
Masterflex® PTFE-Diaphragm Pump Head, 80 to 800 mL/min
Catalog # MFLX07090-42
2 year warranty

About this item

Compatible with most Masterflex® L/S® drives.

  • PTFE and glass wetted parts help maintain fluid purity
  • Ideal for pumping through filters or into pressurized systems
  • Check valve on inlet side of pump holds prime for up to two hours when pump is off

Note: Do not use these pump heads with Masterflex® drives requiring a long-shaft pump head.

Delivery: Includes mounting tools, coupling hardware, and service kit.
  • Maximum Flow Rate:
    800 ml/min
  • Min. flow rate:
    80 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    PTFE-diaphragm pump head, 80 to 800 ml/min
  • Height:
    137 mm
  • Length:
    165 mm
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    07090-42
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    800 ml/min
  • Min. flow rate per channel:
    80 ml/min
  • Occlusion:
    Not Applicable
  • Open-head sensor:
    No
  • Optimum RPM range:
    40 - 400 rpm
  • Suction lift:
    4,9 m (16 ft.)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    76 mm
  • Housing material:
    PTFE and aluminium
Frequently Bought Together