Gast Direct-Drive NEMA type 56 C-Face Air motor, 3/4 hp
Catalog # MFLX07055-52
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Four-vane rotary design is almost maintenance free.
- Nonsparking, nonelectrical operation—safe and reliable
These direct drive air motors feature a 350 to 3500 rpm speed range and a maximum pressure rating of 100 psi.
Delivery: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and fliters separately.
- Power:1 Air
- Description:Direct-Drive NEMA type 56 C-Face Air motor, 3/4 hp
- Height:165,1 mm
- Length:16,51 cm
- Environmentally Preferable:
- Air exhaust connection:0,25 NPT(F)
- Air inlet connection:0,25 NPT(F)
- Max. air inlet pressure:0,4047875 bar (100 psig)
- Min. motor RPM:350 rpm
- Shaft centerline:8,26 cm (3,25")
- Shaft Ø:1,59 cm (0,625")
- Air consumption:50,97 m³/h (30 ft.³/min)
- Warranty:1 year
- Pk:1
- Width:16,51 cm
- Max. motor RPM:3000 rpm
- Motor frame size:56C
- Motor hp:1
Frequently Bought Together