Micropump Variable speed drive for low-flow pump heads, 6000 rpm, 0 to 12 VDC
MFLX07002-37
Ideal for use with low flow pump heads.
- Compatible with Micropump® low-flow C-mount pump heads without canisters (order separately)
- Magnetic seal minimizes friction—all horsepower is transmitted directly to the motor gears
- Hundreds of hours of dependable, leakproof service
- Variable speed operation with optional power supply/speed controller—order at side.
Order drives at side; order power supply/speed controller separately at side. Power supply includes a 2-amp fuse and a 6-ft, UL-listed, three-wire cord with plug for 115 VAC operation and measure 7 3/4"L x 5 1/2"W x 4 3/16"H.
MICROPUMP® Micropump Inc., a division of Idex Corp.
PTFE® E.I. Du Pont de Nemours & Co.
RYTON® Phillips Petroleum Co.
- Power:0 - 12 VDC; 2,5 A
- Description:Variable speed drive for low-flow pump heads, 6000 rpm, 0 to 12 VDC
- Height:38 mm
- Length:8,3 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor enclosure type:TENV brush DC motor
- Motor hp:0,015
- Warranty:1 year
- Pk:1
- Width:3,8 cm
- Max. motor RPM:6000 rpm
Frequently Bought Together