Double open end PTFE filter cartridge; 0.2 µm
Catalog # MFLX06479-52
Supplier: Avantor Fluid Handling
About this item
Ideal for ultrapure filtration applications.
- U.S. CFR Title 21 compliant
These cartridges are autoclavable to 250 °F <121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles. They are tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid.
The cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121 °C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/ml.
- Filter media:PTFE
- Micron Rating:0,2
- Description:Double open end PTFE filter cartridge; 0,2 µm
- Environmentally Preferable:
- Filtration area:0,548 m² (5,9 ft.², 849,6 in²)
- Pk:1
- Filter length:10"
Frequently Bought Together