Hand-operated siphon pump, 2 GPM, Polyethylene
Catalog # MFLX06439-00
Supplier: Avantor Fluid Handling
About this item
Economical siphon pumps are ideal for a variety of fluids.
- Adaptable to most pails and drums
Siphon pumps are inexpensive, disposable hand pumps. Model 06439-00 features a squeeze-bulb action while models 06422-20 and 06439-10 feature a bellows action for quick and easy emptying of containers. Model 07079-70 creates a siphon with a few strokes of the pump.
- Maximum Flow Rate:2 gal./min
- Max. viscosity:500 SSU
- Description:Hand-Operated Siphon Drum Pump, 2 gal./min; Polyethylene
- Environmentally Preferable:
- Wetted materials:Polyethylene
- Inlet connection:Fits Rieke pull-out spouts
- Tube ext.Ø, inlet:1,27 cm (0,5")
- Tube ext.Ø, outlet:0,5"
- Tube length, inlet:40 cm (16")
- Tube length, outlet:22"
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
Frequently Bought Together