Order Entry
Austria
ContactUsLinkComponent
Masterflex® PTFE Multi-Turn Needle Valve, 1/8" NPT(F), 316 SS Body, 130 mL/min water
Masterflex® PTFE Multi-Turn Needle Valve, 1/8" NPT(F), 316 SS Body, 130 mL/min water
Catalog # MFLX06393-80
undefined
Masterflex® PTFE Multi-Turn Needle Valve, 1/8" NPT(F), 316 SS Body, 130 mL/min water
Catalog # MFLX06393-80

About this item

Easily meter corrosive fluids or gases.

  • Constructed of durable PTFE

Maximum pressure is 75 psi; maximum temperature is +200 °F (+93 °C). Wetted parts are body and O-ring made of PTFE and CTFE valve spindle. Choose aluminum (Al) or 316 stainless steel (SS) body. Orifice is 0.125 inch.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Description:
    PTFE Multi-Turn Needle Valve, 1/8" NPT(F), 316 SS Body, 130 ml/min water
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    06393-80
  • Wetted materials:
    Stainless Steel, PTFE, CTFE
  • Warranty:
    1 year
  • Orifice:
    3,18 mm (0,125")
  • Pk:
    1
  • Inlet port:
    1/8" NPT(F)
  • Max. flow rate for air:
    2400 ml/min
  • Max. flow rate for water:
    130 ml/min
  • Outlet port:
    1/8" NPT(F)
Frequently Bought Together