Order Entry
Austria
ContactUsLinkComponent
Masterflex® PTFE Multi-Turn Needle Valve, 3/8" Tube ID, Al Body, 130 mL/min water
Masterflex® PTFE Multi-Turn Needle Valve, 3/8" Tube ID, Al Body, 130 mL/min water
Catalog # MFLX06393-61
undefined
Masterflex® PTFE Multi-Turn Needle Valve, 3/8" Tube ID, Al Body, 130 mL/min water
Catalog # MFLX06393-61

About this item

Easily meter corrosive fluids or gases.

  • Constructed of durable PTFE

Maximum pressure is 75 psi; maximum temperature is +200 °F (+93 °C). Wetted parts are body and O-ring made of PTFE and CTFE valve spindle. Choose aluminum (Al) or 316 stainless steel (SS) body. Orifice is 0.125 inch.

  • Connection Type:
    Tubing Connector
  • Description:
    PTFE Multi-Turn Needle Valve, 3/8" Tube ID, Al Body, 130 ml/min water
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06393-61
  • Wetted materials:
    Aluminum, PTFE, CTFE
  • Int. Ø tubing:
    0,375"
  • Warranty:
    1 year
  • Orifice:
    3,18 mm (0,125")
  • Pk:
    1
  • Inlet port:
    3/8" tubing connector
  • Max. flow rate for air:
    2400 ml/min
  • Max. flow rate for water:
    130 ml/min
  • Outlet port:
    3/8" tubing connector
Frequently Bought Together