Order Entry
Austria
ContactUsLinkComponent
PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" hose barb
PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" hose barb
Catalog # MFLX06225-54
undefined
PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" hose barb
Catalog # MFLX06225-54

About this item

Easily control flow with flow indicator handle.

  • Constructed of durable PVC and EPDM

PVC bodies, EPDM seals and seats. Flow indicator on handle. Maximum pressure is 150 psi at the maximum temperature of 120 °F (49 °C); maximum vacuum is 29.9" Hg.

  • Connection type:
    NPT(M) x Barbed
  • Max. pressure:
    150 psi
  • Max. temperature:
    48 °C (120 °F)
  • Description:
    PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" hose barb
  • Environmentally Preferable:
  • Wetted materials:
    PVC
  • Inlet port:
    1/4" NPT(M)
  • Outlet port:
    1/4" Barb
  • Int. Ø tubing:
    0,5 - 0,625"
  • Warranty:
    1 year
  • Orifice:
    6,35 mm (0,25")
  • Pk:
    1
Frequently Bought Together