Masterflex® High-Resolution 316 SS Metering Valve, straight flow, 12 mL/min
Catalog # MFLX03214-92
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX03214-92
- MFLX03214-84
- MFLX03214-83
- MFLX03218-84
- MFLX03214-85
- MFLX03218-85
- MFLX03214-86
- MFLX03214-91
- MFLX03214-93
- MFLX03214-94
- MFLX03214-95
- MFLX03214-96
- MFLX03214-81
- MFLX03218-76
- MFLX03214-82
- MFLX03218-77
- MFLX03218-79
- MFLX03218-81
- MFLX03218-83
- MFLX03218-87
- MFLX03218-78
- Model:
- 03214-92
- 03214-84
- 03214-83
- 03218-84
- 03214-85
- 03218-85
- 03214-86
- 03214-91
- 03214-93
- 03214-94
- 03214-95
- 03214-96
- 03214-81
- 03218-76
- 03214-82
- 03218-77
- 03218-79
- 03218-81
- 03218-83
- 03218-87
- 03218-78
- Max. temperature:
- 121 °C (250 °F)
- 81 °C (180 °F)
- 81 °C (180 °F)
- 81 °C (180 °F)
- 81 °C (180 °F)
- 121 °C (250 °F)
- 81 °C (180 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 81 °C (180 °F)
- 81 °C (180 °F)
- 81 °C (180 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 81 °C (180 °F)
- Orifice:
- 1,0668 mm (0,042")
- 2,3622 mm (0,093")
- 1,0668 mm (0,042")
- 3,048 mm (0,12")
- 2,3622 mm (0,093")
- 3,048 mm (0,12")
- 2,3622 mm (0,093")
- 1,0668 mm (0,042")
- 1,0668 mm (0,042")
- 2,3622 mm (0,093")
- 2,3622 mm (0,093")
- 2,3622 mm (0,093")
- 1,0668 mm (0,042")
- 1,3208 mm (0,052")
- 1,0668 mm (0,042")
- 1,3208 mm (0,052")
- 1,3208 mm (0,052")
- 2,0828 mm (0,082")
- 2,0828 mm (0,082")
- 3,048 mm (0,12")
- 1,3208 mm (0,052")
- Wetted materials:
- Stainless Steel
- Brass
- Brass
- Brass
- Brass
- Stainless Steel
- Brass
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Brass
- Brass
- Brass
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Brass
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Choose from different metal materials based on your application.
- Brass and 316 Stainless Steel material options available
Brass valves feature Buna N O-rings; stainless steel valves have Viton® O-rings.
- Connection Type:NPT(F)
- Port Size:0,125 NPT(F)
- Description:High-Resolution 316 SS Metering Valve, straight flow, 12 ml/min
- Seq:08
- Environmentally Preferable:
- Model:03214-92
- Wetted materials:Stainless Steel
- Max. temperature:121 °C (250 °F)
- Warranty:1 year
- Orifice:1,0668 mm (0,042")
- Pk:1
- Flow pattern:Straight
- Inlet port:1/8" NPT(F)
- Max. flow rate for air:400 ml/min
- Max. flow rate for water:12 ml/min
- Outlet port:1/8" NPT(F)
Frequently Bought Together