Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Ball Valve, 2-way, 1/4" NPT(F), PVC with EPDM seals; 7.0 Cv
  MFLX01377-80
NSF international certified
undefined
Masterflex® Ball Valve, 2-way, 1/4" NPT(F), PVC with EPDM seals; 7.0 Cv
  MFLX01377-80
NSF international certified

 

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,25 NPT(F)
  • Length:
    2,5"
  • Max. pressure:
    8,6 bar (125 psi)
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball Valve, 2-way, 1/4" NPT(F), PVC with EPDM seals; 7,0 Cv
  • Seq:
    17
  • Environmentally Preferable:
  • Model:
    01377-80
  • Wetted materials:
    PVC, EPDM
  • Height:
    1,5"
  • Warranty:
    6 Months
  • Orifice:
    11,0998 mm (0,437")
  • Pk:
    1
  • Cv:
    7
  • Inlet port:
    1/4" NPT(F)
  • Outlet port:
    1/4" NPT(F)
Frequently Bought Together