Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ball valve, 3-way, 3/8" barb - PVC w/Viton® seals
Masterflex® Ball valve, 3-way, 3/8" barb - PVC w/Viton® seals
Catalog # MFLX01377-74
undefined
Masterflex® Ball valve, 3-way, 3/8" barb - PVC w/Viton® seals
Catalog # MFLX01377-74
  • Model:
  • 01377-74
  • 01377-62
  • 01377-64
  • 01377-76
  • 01377-66
  • 01377-78
  • 01377-68
  • 01377-70
  • 01377-72
  • 01378-99
  • 01379-01
  • 01379-03
  • 01377-58
  • 01379-06
  • 01377-60
  • 01379-07
  • 01379-02
  • 01379-05
  • 01378-97
  • 01378-98
  • Int. Ø tubing:
  • 0,375"
  • 0,25"
  • 0,25"
  • 0,375"
  • 0,25"
  • 0,375"
  • 0,5"
  • 0,5"
  • 0,5"
  • Tubing ext.Ø:
  • 0,375"
  • 0,375"
  • 0,25"
  • 0,25"
  • 0,25"
  • Max. pressure:
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • Max. temperature:
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • Orifice:
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • 7,1374 mm (0,281")
  • Wetted materials:
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • Warranty:
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • Currently Viewing

Specifications

About this item

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    Barbed
  • Max. pressure:
    125 psi
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball valve, 3-way, 3/8" barb - PVC w/Viton seals
  • Seq:
    09
  • Environmentally Preferable:
  • Model:
    01377-74
  • Wetted materials:
    PVC
  • Int. Ø tubing:
    0,375"
  • Warranty:
    6 Months
  • Orifice:
    7,1374 mm (0,281")
  • Pk:
    1
  • Cv:
    2
  • Inlet port:
    3/8" Barb
  • Outlet port:
    3/8" Barb
Frequently Bought Together