Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Ball valve, 3-way, 1/4" John Guest - PVC w/Viton® seals
  MFLX01377-70
undefined
Masterflex® Ball valve, 3-way, 1/4" John Guest - PVC w/Viton® seals
  MFLX01377-70

 

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    John Guest
  • Max. pressure:
    125 psi
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball valve, 3-way, 1/4" John Guest - PVC w/Viton seals
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    01377-70
  • Wetted materials:
    PVC
  • Tubing ext.Ø:
    0,25"
  • Warranty:
    6 Months
  • Orifice:
    7,1374 mm (0,281")
  • Pk:
    1
  • Cv:
    2
  • Inlet port:
    1/4" John Guest
  • Outlet port:
    1/4" John Guest
Frequently Bought Together