Masterflex® Ball valve, 3-way, 1/8" NPT(F) - PVC w/EPDM seals
MFLX01377-58
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:NPT(F)
- Port Size:0,125 NPT(F)
- Max. pressure:125 psi
- Max. temperature:60 °C (140 °F)
- Description:Ball valve, 3-way, 1/8" NPT(F) - PVC w/EPDM seals
- Seq:01
- Environmentally Preferable:
- Model:01377-58
- Wetted materials:PVC
- Warranty:6 Months
- Orifice:7,1374 mm (0,281")
- Pk:1
- Cv:2
- Inlet port:1/8" NPT(F)
- Outlet port:1/8" NPT(F)
Frequently Bought Together