GF Signet 161-323-551 Piping System Metering Ball Valve, PVC, 3/8" NPT(F)
Catalog # MFLX01360-40
Supplier: Avantor Fluid Handling
About this item
Precise control over 180° range.
- Choose between PVC or polypropylene (PP) construction
Ball valves give you precise control over the entire 180° range. True union design lets you remove wetted parts. Valves have Viton® or EPDM body seals and seats. Less than 5" overall length. Calibrated in 5° increments.
- Connection Type:NPT(F)
- Port Size:0,375 NPT(F)
- Seal material:EPDM
- Description:PVC Metering Ball Valve, 3/8" NPT(F)
- Seq:1
- Environmentally Preferable:
- Wetted materials:PVC
- Pk:1
- Inlet port:3/8" NPT(F)
- Outlet port:3/8" NPT(F)
Frequently Bought Together