Order Entry
Austria
ContactUsLinkComponent
Double-walled PTFE heat-shrink tubing, 0.180"ID, 12 ft/pack
Double-walled PTFE heat-shrink tubing, 0.180"ID, 12 ft/pack
Catalog # MFLX95810-13
undefined
Double-walled PTFE heat-shrink tubing, 0.180"ID, 12 ft/pack
Catalog # MFLX95810-13

About this item

Ideal for chemically inert applications.

  • Global market leader in range of formulations for most extensive chemical compatibility

Double-walled PTFE tubing combines an exterior of heat-shrink PTFE with an inner layer of FEP to provide a tight, moisture-proof bond. Comes in 4-ft lengths; 3 lengths per pack, for a total of 12 ft/pk. Opaque.

  • Max. temp.:
    371 °C
  • Tubing int.Ø:
    4,8 mm (0,188")
  • Colour:
    Opaque
  • Description:
    Heat-Shrink Tubing, PTFE, Double-Walled, 0,180" ID; 12 Ft
  • Length:
    3,7 m
  • Environmentally Preferable:
  • Length per pack:
    3,7 m (12 ft.)
  • Warranty:
    Out of box
  • Clarity:
    Opaque
  • Tubing material:
    PTFE
  • Pk:
    12 Feet
Frequently Bought Together